Square End Mill, 0.5 in, Carbide

  • Mfr # 236-001121

  • Zoro # G4308614


product price:  $50.59
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
4
Length of Cut
0.625 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
236-001121
Zoro #
G4308614
UPC #
888226039970
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
0.625 in
Shank Dia.
1/2 in
Overall Length
3 in
Corner Radius
0.000 in
Milling Dia.
0.5 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Item
Square End Mill
Measurement System
Inch
End Mill Application
Roughing/Finishing
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
203D
Number of Coolant Holes
0
Helix Angle
30 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
End Mill Style
Square
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish
TiN
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
H, K, N, P
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.5 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.