Carton Sealing Tape, Clear, 48mm x 100m

  • Mfr # 373

  • Zoro # G4309103


product price:  $21.35
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
100 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
373
Zoro #
G4309103
UPC #
00051115687839
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
100 m
Tape Core Diameter
3 in
Width
48mm
Length
100m
Thickness
2.50 mil
Imperial Tape Length
328 ft
Metric Tape Width
48 mm
Tape Roll Diameter
4.74 in
Imperial Tape Width
2 in
Metric Tape Length
100 m

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
50 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Legend
No legend
Tape Tensile Strength
30 lb/in
Adhesion Strength
50 oz./in.
Adhesive
Hot Melt Resin
Performance Temp.
40 Degrees to 80 Degrees F
Standards
ASTM D1974-92
Material
Polypropylene
Color
Clear
Tensile Strength
30 lb./in.
Tape Elongation
160 %
Shear Strength
8000 min.
Series
373
Shape
Continuous Roll
Package Configuration
Carton
Shelf Life
18 mo
Tape Strength Rating
Standard Duty
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 328 ft, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 373, Shelf Life 18 mo, ASTM D1974-92, Tape Adhesive Strength 50 oz/in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.