Temperature PID Controller, 1/4 DIN, 5A

  • Mfr # 96VFL11

  • Zoro # G4317205


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
Thermocouple and RTD
Description/Special Features
One-touch Auto Tuning
Voltage
1 to 5V DC
DIN Size
1/4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
96VFL11
Zoro #
G4317205
UPC #
793950961117
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/4
Length
3.62 in
Width
3.62 in
Depth
3.15 in
Length (Straight Wireway)
3.62 in
Overall Height
3 in
Overall Width
3 5/8 in
Overall Length
3 5/8 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Thermocouple and RTD
Description/Special Features
One-touch Auto Tuning
Voltage
1 to 5V DC
Input Voltage
1 to 5V DC
Switch Function
SPST NO
Output
(2) Relay
Temp. Range
-58 Degrees to 3272 Degrees F
Control Mode
Cycle Time, Derivative Time, Fuzzy Logic, Hysteresis, Proportional
Amps
5
Setting Accuracy
Thermocouple: 1.8 deg F; RTD: 0.36 deg F
Hysteresis
0.0 to 200.0 or 0.0 to 2000
Power Consumption
5 VA
Proportional Band
0 to 300.0%
Control Period
Proportional Band 0 to 300.0%; Integral time 0 to 3600 seconds; Derivative time 0 to 900 seconds; Hysteresis 0.0 to 200.0 or 0.0 to 2000; Cycle time 1 to 100 second
Alarms
(2) Latching Relays Standard, (8) Modes
Series
Extech
Accuracy
Thermocouple: 1.8 Degrees F; RTD: 0.36 Degrees F
Product Type
Temperature Controller
Control Period - Minimum
1 sec
Current
5
Temperature - Maximum
3,272 Degrees F
Temperature - Minimum
-58 Degrees F
Display Type
Digital
Control Period - Maximum
100 sec

Description

Temperature Controller, Digital, Thermocouple and RTD Sensor Type, DIN Size 1/4, Input Voltage 1 to 5V DC, Switch Function SPST NO, Output (2) Relay, Temp. Range -58 Degrees to 3272 Degrees F, Control Mode Cycle Time, Derivative Time, Fuzzy Logic, Hysteresis, Proportional, 5 Amps, Length 3.62 in, Width 3.62 in, Depth 3.15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.