This item is Discontinued.

No Product Image Available

This item is Discontinued.

Kws

Grab Hook w/Clevis, Load Limit 18100 lb. (Discontinued)

Mfr # F 33231
Zoro # G4320026
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F 33231
Zoro #
G4320026
UPC #
-
Country of Origin
Unknown
Item
Grab Hook With Clevis
Material
Alloy Steel
Grade
80
Working Load Limit
18,100 lb
Includes
Latching Pin
Hook Type
Grab Hook
Compatible Chain Grade
80
Lifting Capability
For Lifting
Hardware Included
Latching Pin

Description

Grab Hook With Clevis, Hook Type Grab Hook, Working Load Limit 18,100 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Compatible Chain Grade 80, Hardware Included Latching Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.