COLWS CLNNG STRIPS 2X12 NASCO, PK50
- Mfr # B01413WA
- Zoro # G4321146
product price:Â
$
18.99
/pk of 50, $0.38/ea
Key Features
Material
Cotton
Length
12 in
Body Material
Cotton
Overall Length
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01413WA
- Zoro #
- G4321146
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleaning Strip
- Material
- Cotton
- Body Material
- Cotton
Dimensions
- Length
- 12 in
- Overall Length
- 1 ft
Description
COLIWASA CLEANING STRIPS 2X12 NASCO, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.