Front/Rear Kit Covers, SS, 17", PR
- Mfr # RW1600-27GOXK
- Zoro # G4322144
product price:Â
$
574.99
/pr
Free Shipping & Returns
Key Features
For Use With
Ford E350 and E450 06 + with 8 Lugs and 4 Vent Holes
Type
Simulators
Length (In.)
17 in
Includes
Full Simulator Kit with Mounting Hardware
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW1600-27GOXK
- Zoro #
- G4322144
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 17 in
Details
- For Use With
- Ford E350 and E450 06 + with 8 Lugs and 4 Vent Holes
- Type
- Simulators
- Item
- Front/Rear Kit Covers
- Includes
- Full Simulator Kit with Mounting Hardware
- Color
- Chrome
- Material
- 304L Stainless Steel
Description
Front/Rear Kit Covers, Chrome, 304L Stainless Steel, For Use With Ford E350 and E450 06 + with 8 Lugs and 4 Vent Holes, Includes Full Simulator Kit with Mounting Hardware, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.