Electrical Tape, Polyimide, Amber, 36 yd L, 1 in W

  • Mfr # 5413

  • Zoro # G4323873


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide
Tape Length
36 yd
Tape Shape
Continuous Roll
Series
5413
Tape Adhesive
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5413
Zoro #
G4323873
UPC #
888519017685
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
36 yd
Tape Thickness
2.7 mil
Width
1"
Metric Tape Length
32.92 m
Imperial Tape Length
108 ft
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
5413
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
33 lb/in
Tape Adhesive Strength
20 oz./in.
Tape Color
Amber
Material
Polyimide
Tape Application
Wave Soldering; Protection for Bar Code Labels
Tape Elongation
62 %
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Number of Adhesive Sides
1
Environment
High Temperature
Tape Type
Film
Tape Backing Construction
Film
Specifications Met
ASTM
Breaking Strength
33 lb/in
Tape Brand
3M(TM)
Elongation
62 %
Tape Sub-Type
High-Temperature
Adhesive Properties
Chemical Resistant, Flame-Retardant, Radiation Resistant
Breakdown Voltage
7,000 V
Minimum Tape Performance Temperature
-100 Degrees F
Tape Adhesive Format
Single-Sided
Adhesion to Steel
22 oz/in
Tape Properties
Chemical-Resistant, Flame-Retardant, Radiation-Resistant
Maximum Tape Performance Temperature
500 Degrees F
Product Form
Continuous Roll
Liner Included
No Liner
Self-extinguishing
Self-Extinguishing
Tape Resistance Properties
Chemical-Resistant, Flame-Retardant, Heat-Resistant, Radiation-Resistant
Printed Message
Unprinted
Voltage Rating
Not Rated
Self-Extinguishing
Yes
Performance Temp. Range
-100 Degrees to 500 Degrees F
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Silicone, 1 in, 36 yd, 2.7 mil, 3M(TM), Series 5413, Amber, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.