Toe Warmers, 2 x 3 In., PK2
Mfr # 12360
Zoro # G4326314
product price:Â $2.99
/pk 2, $1.50/eaKey Features
For Use With
Feet
Length
3 in
Width
2 in
Package Configuration
Each
Heating Time
Up to 5 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12360
Zoro #
G4326314
UPC #
079976123600
Country of Origin
China
Dimensions
Length
3 in
Width
2 in
Details
Item
Toe Warmers
For Use With
Feet
Package Configuration
Each
Heating Time
Up to 5 hr
Activates By
Oxygen
Warmer Type
Toe Warmer
Average Temperature
115 Degrees F
Description
Toe Warmers, Warmer Type Toe Warmer, Activation Method Air-Activated, Heating Time Up to 5 hr, Average Temperature 115 Degrees F, Length 3 in, Width 2 in, For Use With Feet, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.