Sweatshirt, 3, R, Polyester, Yellow, L

  • Mfr # LUX-SWTHZBK-YL

  • Zoro # G4328235


product price:  $36.69
/ea

Key Features

Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LUX-SWTHZBK-YL
Zoro #
G4328235
UPC #
021844613812
Country of Origin
China

Dimensions

Size
L
Sleeve Length
33 1/4 in
Fits Chest Size
48 in
Length
29 1/2 in
Size-Body Type
Regular
Minimum Chest Size
40 in
Reflective Stripe Width
2 in
Maximum Chest Size
48 in

Details

Item
Sweatshirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Fabric Weight
9 oz
Features
Drawstring and Adjustable Stoppers
Gender
Unisex
Closure Type
zipper
Fit
Regular Fit
Temperature Rating
9 Degrees to 52 Degrees F
Front Closure Type
Zipper
Pocket Locations
Lower Front
Cuff Style
Elastic
Reflective Stripe Border Color
Silver
Series
LUX-SWTHZBK
Includes Hood
Yes
Garment Features
Black Bottom
Reflective Stripe Border Type
None
Insulated for Cold Conditions
No
Hood Features
Drawstring Closure
Reflective Stripe Main Color
Silver
Sweatshirt Style
Hoodie

Description

Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size L, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, ISEA, Maximum Chest Size 48 in, Cuff Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.