Butt Splice Wire Connector, 14 AWG Max, Blue, Heat Shrink Insulation, 600 V, 250 PK
Mfr # MH14BCK
Zoro # G4330392
product price:Â $208.99
/pk 250, $0.84/ea
Free Shipping & Returns
Key Features
Type
Butt Splice
Color
Blue
Minimum Wire Size
16 AWG
Insulation Material
Heat Shrink
Maximum Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MH14BCK
Zoro #
G4330392
UPC #
00054007063193
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Barrel Inside Dia.
0.095 in
Overall Length
1.3 in
Length
1.3 Inch
Barrel Length
0.3 Inch
Thickness
0.031 Inch
Barrel Inside Diameter
0.095 in
For Maximum Wire Size - Solid
14 AWG
For Minimum Wire Size - Solid
16 AWG
For Maximum Wire Size - Stranded
14 AWG
For Minimum Wire Size - Stranded
16 AWG
Description
Splice Connector, Connection Type Crimp, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Contact Material Copper, Overall Length 1.3 in, Seam Style Butted, Barrel Inside Diameter 0.095 in, Insulation Type Heat Shrink, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.