Disposable Gloves, 3.94 mil Palm, Latex, Powder-Free, AQL 1.5, Non-Sterile, L (9), 100 PK, Beige

  • Mfr # 10D865

  • Zoro # G4338817


product price:  $13.89
/pk 100, $0.14/ea

Key Features

Color
Beige
Material
Latex
Palm Thickness
3.94 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10D865
Zoro #
G4338817
UPC #
190735047255
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
3.94 mil
Glove Length
9 1/2 in
Cuff Thickness
3.15 mil
Finger Thickness
5.51 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
4 mil
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Gloves
Color
Beige
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Medical-Grade
Standards
FDA 21 CFR 177.2600, FDA 510K
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Disposable Glove Grade
Exam, Medical
Aloe Inner Surface
No
Metal Detectable
No
Resists
Surface Treatment, Halogenation/Siiconization and Extensive Washing In Water
Application
General Purpose, Medical
Lining
Unlined
Brand and Series
Condor
Medical Glove Type
Exam
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture Location
Fingers
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Glove Hand Style
Ambidextrous
Packaging
Dispenser Box
Federal 209E Clean Room Class
Not Rated
Accelerator-Free
Contains Accelerators

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Natural White, Cuff Style Beaded, Cuff Thickness 3.15 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Not Applicable, Features Not Applicable, Finger Thickness 5.51 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 4.72 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.