Self-Drilling Screw, #12, 2-1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 1500 PK

  • Mfr # 636266-BR

  • Zoro # G4339203


product price:  $304.99
/pk 1500, $0.20/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
2-1/2 in
Drive Size
5/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
636266-BR
Zoro #
G4339203
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
2-1/2 in
Drive Size
5/16 in
Head Height
0.206 in
Head Dia.
0.431 in
Hex Width
0.305 in
Drill Point Size
3
Drill Point Length
0.28125 in
Overall Length
2 1/2 in
Head Width
0.305 in
Driver Size
5/16 in
Length
2 1/2 in
Fastener Length
2 1/2 in
Maximum Head Height
3/16 in
Maximum Head Width
5/16 in
Minimum Head Height
5/32 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Drive Type
External Hex
Application
For Steel And Steel Studs
Washer O.D.
0.398 in
Finish Type
Zinc Plated
Head Shape
Hex

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 2 1/2 in, Drill Point Size 3, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.305 in, Head Height 0.206 in, Washer Outside Diameter Not Applicable, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.