Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK

  • Mfr # U12421.101.0002

  • Zoro # G4343717


product price:  $15.15
/pk 5, $3.03/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U12421.101.0002
Zoro #
G4343717
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-14
Hex Height
1-3/64 in
Hex Width
1 7/16 in
Width Across Flats
1 7/16 in
Nut Height
1 3/64 in
Dia./Thread Size
1"-14

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NE - Regular Lock Nut
Rockwell Hardness
C26 to C34
Pack Size
Small Pack
Dimensional Standards
ASME B18.16.6
Fastener Finish
Black Oxide
Material Grade
Grade 8
Basic Material
Steel
Nut Style
Nylon Insert Lock Nut
Nut Standards
ASME B18.16.6
Type
Nylon Insert Lock Nut
Fastener Thread Type
UNF (Fine)
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Plain, Material Steel, Material Grade/Class Grade 8, Thread Size 1 In.-14, Hex Width 1 7/16 in, Hex Height 1 5/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C26 to C34, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.