Duct Tape, White, 60 yd L, 1-7/8 in W

  • Mfr # 398N

  • Zoro # G4345354


product price:  $12.15
/ea

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398N
Zoro #
G4345354
UPC #
00742366999757
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
11.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
11 mil

Details

Item
Duct Tape
Tape Color Family
White
Tape Color
White
Material
Polyethylene Coated Cloth
Tensile Strength
26 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
White
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
398N
Tape Adhesive
Rubber
Duct Tape Type
Duct Tape
Standards
ASME NQA-1, NRC Reg 1.38, UL 723
Tape Shape
Continuous Roll
Adhesion Strength
80 oz/in
Performance Temp.
40 Degrees to 200 Degrees F
Tape Elongation
20 %
Tape Tensile Strength
26 lb/in
Number of Adhesive Sides
1
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
200 Degrees F
Brand and Series
Nashua 398N
Adhesion to Steel
80 oz/in
Tape Type
Duct & Repair Tape
Duty Rating
Standard Duty
Minimum Tape Performance Temperature
40 Degrees F
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Brand
Nashua
Product Form
Continuous Roll
Specifications Met
ASME, NRC, UL Listed
Tape Sub-Type
Nuclear Grade Duct Tape
Tape Adhesive Format
Single-Sided
Temperature Range
40 Degrees to 200 Degrees F
Tape Backing Construction
Cloth

Description

Adhesion to Steel 80 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 398N, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color White, Tape Sub-Type Nuclear Grade Duct Tape, Tape Thickness 11 mil, Duct and Repair Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.