Duct Tape, White, 60 yd L, 1-7/8 in W

  • Mfr # 398

  • Zoro # G4345424


product price:  $10.59
/ea

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398
Zoro #
G4345424
UPC #
742366003898
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
11.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
11 mil

Details

Item
Duct Tape
Tape Color Family
White
Tape Color
White
Material
Polyethylene Coated Cloth
Tensile Strength
26 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
White
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
398
Tape Shape
Continuous Roll
Performance Temp.
40 Degrees to 200 Degrees F
Standards
UL 723
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Adhesion Strength
80 oz/in
Tape Tensile Strength
26 lb/in
Tape Elongation
20 %
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
200 Degrees F
Brand and Series
Nashua 398
Specifications Met
UL Listed
Tape Sub-Type
General Purpose Duct Tape
Tape Brand
Nashua
Adhesion to Steel
80 oz/in
Environment
Indoor and Outdoor
Temperature Range
40 Degrees to 200 Degrees F
Product Form
Continuous Roll
Minimum Tape Performance Temperature
40 Degrees F
Tape Backing Construction
Cloth
Tape Type
Duct & Repair Tape
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Adhesive Format
Single-Sided
Duty Rating
Standard Duty

Description

Adhesion to Steel 80 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 398, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color White, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 11 mil, Duct and Repair Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.