Duct Tape, White, 36 yd L, 3 in W

  • Mfr # 296FR

  • Zoro # G4345555


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
36 yd
Imperial Tape Width
3 in
Material
Fiberglass Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
296FR
Zoro #
G4345555
UPC #
00696746991278
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
3 in
Metric Tape Length
32.2 m
Metric Tape Width
76.2 mm
Duct Tape Length
36 yd
Duct Tape Thickness
7.0 mil
Duct Tape Width
3 in
Tape Thickness
7 mil

Details

Item
Duct Tape
Tape Color Family
White
Tape Color
White
Material
Fiberglass Cloth
Tensile Strength
134 lb-in
Duct Tape Adhesive
Bromide-Free Acrylic
Duct Tape Primary Material
Cloth
Color
White
Tape Backing Material
Glass Cloth
Duct Tape Grade
Utility
Tape Adhesive Material
Acrylic
Series
296FR
Performance Temp.
40 Degrees to 200 Degrees F
Duct Tape Type
Seaming Tape
Tape Adhesive
Acrylic
Adhesion Strength
45 oz/in
Standards
ASTM D1000, ASTM E 595, FAR 25.853(a), FAR 25.855(d), PSTC-101
Tape Shape
Continuous Roll
Tape Elongation
Not Rated
Tape Tensile Strength
134 lb/in
Number of Adhesive Sides
1
Adhesion to Steel
45 oz/in
Product Form
Continuous Roll
Tape Resistance Properties
Fire Retardant
Tape Backing Construction
Cloth
Specifications Met
ASTM, FAR, PSTC
Tape Adhesive Format
Single-Sided
Tape Brand
Polyken
Duty Rating
Light Duty
Environment
Indoor and Outdoor
Tape Sub-Type
Flame-Retardant Duct Tape
Common Industry
Aviation
Temperature Range
40 Degrees to 275 Degrees F
Brand and Series
Polyken 296FR
Maximum Tape Performance Temperature
275 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Tape Type
Duct & Repair Tape

Description

Adhesion to Steel 45 oz/in, Tape Brand Polyken, Clean Removal Time Not Rated, Aviation, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Continuous Roll, Series 296FR, Tape Adhesive Material Acrylic, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type Flame-Retardant Duct Tape, Tape Thickness 7 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 275 Degrees F, Metric Tape Length 32.2 m, Metric Tape Width 76.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.