Gaffer's Tape, Green, 49-1/4 yd L, 1-7/8 in W

  • Mfr # 510

  • Zoro # G4345686


product price:  $27.69
/ea

Key Features

Tape Color Family
Green
Tape Color
Fluorescent Green
Imperial Tape Length
49 yd
Imperial Tape Width
1 7/8 in
Material
Vinyl Coated Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
510
Zoro #
G4345686
UPC #
742366011503
Country of Origin
United States

Dimensions

Imperial Tape Length
49 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
45 m
Metric Tape Width
48 mm
Duct Tape Length
45 m
Duct Tape Thickness
11.5 mil
Duct Tape Width
48 mm
Tape Thickness
11.5 mil

Details

Item
Gaffer's Tape
Tape Color Family
Green
Tape Color
Fluorescent Green
Material
Vinyl Coated Cloth
Tensile Strength
42 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Vinyl
Color
Neon Green
Tape Backing Material
Vinyl Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
510
Performance Temp.
40 Degrees to 200 Degrees F
Duct Tape Type
Gaffer's Tape
Standards
UL 723
Tape Adhesive
Rubber
Adhesion Strength
50 oz/in
Tape Shape
Continuous Roll
Tape Elongation
Not Rated
Tape Tensile Strength
42 lb/in
Number of Adhesive Sides
1
Product Form
Continuous Roll
Specifications Met
UL Listed
Maximum Tape Performance Temperature
200 Degrees F
Temperature Range
40 Degrees to 200 Degrees F
Tape Type
Residue-Free Gaffer's Tape
Duty Rating
Standard Duty
Environment
Indoor and Outdoor
Tape Brand
Polyken
Adhesion to Steel
50 oz/in
Tape Adhesive Format
Single-Sided
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Minimum Tape Performance Temperature
40 Degrees F
Tape Resistance Properties
Moisture-Resistant
Tape Backing Construction
Cloth
Brand and Series
Polyken 510

Description

Adhesion to Steel 50 oz/in, Tape Brand Polyken, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 49 1/4 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 510, Tape Adhesive Material Rubber, Tape Backing Material Vinyl Coated Cloth, Tape Color Green, Tape Thickness 11.5 mil, Gaffer's Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 45 m, Metric Tape Width 48 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.