Spiral Point Tap, Plug 2 Flutes

  • Mfr # 330179

  • Zoro # G4355242


product price:  $11.55
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
330179
Zoro #
G4355242
UPC #
662355168073
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
1/2"
Tap Thread Size
#10-24
Drill Bit Size
#26
75% Thread Drill Size
#25
Square Size
0.1520 in
Shank Length
1 1/2 in
55% Thread Drill Size
#21
Thread Size
#10-24
65% Thread Drill Size
#23
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Spiral Direction
Neutral
Thread Standard
UNC
Measurement System
Pipe
Shank Type - Machining
Straight
Series
SPLS
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, P
Threads per Inch
24
Extended Neck
Yes
Thread Limit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPLS

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.