Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in W, White
Mfr # 16U786
Zoro # G4362136
product price:Â $32.15
/eaKey Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
31 psi
Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
16U786
Zoro #
G4362136
UPC #
888519036693
Country of Origin
China
Dimensions
Width
3/4 in
Length
15 ft
Overall Width
3/4 in
Overall Length
15 ft
Details
Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
31 psi
Hook and Loop Shape
Roll
Color
White
Bonding Type
Adhesive
For Location
Indoor
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Bonding Method
Pressure
Material
Nylon
Product Type
Hook-and-Loop Fastener
Count
1
Shape
Roll
Hook-and-Loop Type
Hook-and-Loop
Description
Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 15 ft, Width 3/4 in, Color White, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 31 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.