Shipping Labels, Black/Yellow, PK500
Mfr # 16U796
Zoro # G4364735
product price:Â $33.49
/pk 500, $0.07/eaKey Features
Material
Adhesive Back, Paper
Height
3"
Label Height
3 in
Width
5"
Label Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
16U796
Zoro #
G4364735
UPC #
888519028315
Country of Origin
United States
Dimensions
Height
3"
Label Height
3 in
Width
5"
Label Width
5 in
Details
Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Caution When Opening
Color
Yellow
Legend Color
black
Background Color
Yellow
Language
English
Message
Caution When Opening
Labels per Roll
500
Message Header
Caution
Primary Label Subject
Care Instruction
Product Type
Instructional Handling Label
Label Material
Paper
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Caution, Message Caution When Opening, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Yellow, Labels per Roll 500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.