Pain Reliever, Gel Tablet, 200mg, PK100

  • Mfr # 50933

  • Zoro # G4366704


product price:  $38.25
/pk 100, $0.38/ea

Key Features

Medicinal Form
Gel
Formula
Solubilized Ibuprofen
Medicinal Flavor
Unflavored
Form
Gel
Count
50 x 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50933
Zoro #
G4366704
UPC #
347682509330
Country of Origin
United States

Dimensions

Size
200mg
Width
5-3/4"
Package Width
3 5/8 in
Package Height
6 1/8 in
Package Length
5 3/4 in

Details

Item
Advil Pain Relief
Medicinal Form
Gel
Formula
Solubilized Ibuprofen
Medicinal Flavor
Unflavored
Form
Gel
Count
50 x 2
Package Type
BOX
Includes
Tablet Information, Directions, Warnings and Use
Industry Type
Healthcare
Medicinal Type
Pain Relief
Medicinal Strength
Regular Strength
Medicinal Count
50 x 2
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Unflavored
Color
Green
Unit Dose
200 mg
Unit Count
100
Strength
Regular Strength
Purpose
Pain Relief
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Exterior Package Type
Box
Number of Individual Doses
50
Format
Gel
Active Ingredient
Ibuprofen
Dose Package Type
Packets

Description

Advil Pain Relief, Active Ingredient Ibuprofen, Dose Package Type Packets, Unit Dose 200 mg, Number of Individual Doses 50, Format Gel, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Purpose Pain Relief, Unit Count 100, Compatible Grainger Part Number 808FV3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.