Fiberglass Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Dark Gray

  • Mfr # 264416.02

  • Zoro # G4370012


product price:  $398.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Type
Molded Grating
Material
Fiberglass
Width
3 ft
Depth
1 in
Color
Dark Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
264416.02
Zoro #
G4370012
UPC #
-
Country of Origin
United States

Dimensions

Span (Length) - Grating
60 in
Width
3 ft
Depth
1 in
Mesh Size
1 1/2 x 1 1/2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 in
Bearing Bar Thickness
0.25 in
Overall Height
1 in
Overall Width
36 in
Overall Length
5 ft

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
Square
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 1/2 in
Resin Type
Corvex
Span
5 ft.
Max. Temp.
140 Degrees F
Grating Key
None
Product Type
Molded Grating
Manufacturing Process
Molded
Top Surface Texture
Grit-Top
System of Measurement
Inch
Shape
Square
Maximum Temperature
140 Degrees F
Bearing Bar Spacing
1.5 in

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern Square, Maximum Temperature 140 Degrees F, Grating Key None, Overall Length 5 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products