Black Electrically Conductive Runner, 9/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.916X3X16SMBK
Zoro # G4371075
product price:Â $779.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 ft.
Color
Black
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
786.916X3X16SMBK
Zoro #
G4371075
UPC #
715411769155
Country of Origin
United States
Dimensions
Overall Length
16 ft.
Overall Width
3 ft.
Thickness
9/16"
Length
16 ft.
Width
3 ft.
Details
Item
Electrically Conductive Runner
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
For Use With
ESD Applications
Type
Anti-Fatigue Matting
Mat Surface Pattern
Smooth
Description
Electrically Cond Mat,Smooth,3ftx16ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.