Axion MSR Emergency Shower, Horiz/Vert, 20 gpm
Mfr # 8122
Zoro # G4377685
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8122
Zoro #
G4377685
UPC #
611970349602
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dimensions
12 in L x 1 in dia
Width
1 in
Depth
12 in
Inlet Pipe Size
1 in
Spray Head Diameter
11 in
Shower Handle Length
28 in
Description
Plumbed Shower, Barrier Free No, Color Green, For Maximum Wall Thickness Not Applicable, Hazardous Location Rating Not Rated, Includes Inspection Tag, Sign, Includes Showerhead Shroud No, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Valve Features Not Applicable, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Standard, Activation Pull Rod, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.