Blue Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-129

  • Zoro # G4383586


product price:  $14.65
/ea

Key Features

Material
Acrylic
Color
Blue
Length
4 ft
Width
4 in
Durometer
Rockwell M95
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-CACC-129
Zoro #
G4383586
UPC #
193005005061
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
4 in
Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
4 in
Plastic Length
4 ft
Plastic Thickness
0.125 in
Nominal Size
4 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Blue
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Grade
Standard
Friction Coefficient
0.8
Friction Rating
Not Slippery
UV Resistant
Yes
Water Absorption
0.4 %
Impact Strength Rating
Poor
Wear Factor
Fair
Shape
Rectangular
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Minimum Temperature
40 Degrees F
Impact Strength
0.3 ft-lb/in
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Fabrication
Cast
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Weight
1.07 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
Not Rated
Light Transmission
1.5 %
Coefficient of Thermal Expansion
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.125 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.