Mechanics Gloves, FastFit, Synthetic Leather, TrekDry, Padded Spandex Knuckles, Black, 2XL, 1 Pair

  • Mfr # MFF-05-012

  • Zoro # G4387765


product price:  $17.99
/pr

Key Features

Color
Black
Cuff Style
Shirred Slip-On
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MFF-05-012
Zoro #
G4387765
UPC #
781513106747
Country of Origin
Multiple

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
Palm Construction
Anatomically Designed Two-Piece Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388: 2016 2121 X
Stitching Material
Nylon
Lining
Tricot
Finger Style
Full
Cuff
Elastic
Thumb Style
Keystone
Knuckle Padding Material
Padded Spandex
Closure Type
Slip-On
Back Material
Form Fitting Trek Dry(R)
Touchscreen Compatible
Yes
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Palm Side
Thumb Sweat Wipe
No
EN 388 Rating
2121X
Latex-Free
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Water Resistant
No
Windproof
No
ANSI/ISEA Puncture Level
1
Brand and Series
Mechanix Wear FastFit(R) MFF-05
EN 388 Impact Rated
No
Touchscreen Nib
No
Glove Materials
Synthetic Leather/TrekDry(R)
ANSI/ISEA Puncture Force
20 N
Includes Padded Palm
No
Includes Red Palm
No
Palm Style
Single Layer
Glove Construction
Cut and Sewn
Glove Back Material
TrekDry(R)
Glove Hand Style
Left and Right
Low-Profile Impact Protection
No
Series
FastFit(R)
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Reflective Backing
No
Includes Double Palm
No
Includes Heat Pack Pocket
No
Includes Keypad Nib
No
Anti-Static
No
Silicone-Free
No
Includes Pinch Point Protection
No
Includes Pull Strap
Yes
Includes ID Panel
No
Glove Safety Features
Pinched fingertip construction improves fingertip strength and durability.
Glove Liner Material
Tricot
ANSI/ISEA Abrasion Level
Not Tested
High-Visibility
No
Sold As
Pair
Glove Back Color
Black
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
Padded Spandex

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products