Preburnishing Pad, 12 In, Green/Amber, PK5

  • Mfr # 5000

  • Zoro # G4394485


product price:  $28.29
/pk 5, $5.66/ea

Key Features

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Green
Pad/Brush Shape
Round
Material
Polyester
Size
12"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5000
Zoro #
G4394485
UPC #
50048011180446
Country of Origin
United States

Dimensions

Floor Pad Size
12 in
Size
12"
Pad/Brush Size
12 in
Diameter
12 in
Fits Machine Size
12 in

Details

Floor Application
Cleaning, Scrubbing
Floor Machine Pads Color Family
Green
Pad/Brush Shape
Round
Material
Polyester
Item
Preburnishing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Color
Green
Center Hole
3 3/4 in
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sub-Category
Burnishing Pads
Series
TopLine
Shape
Round
Color Family
Green
Features
For Daily Use, Excellent Leveling and Fast Dry Time, Ideal for Use on an Autoscrubber
Application
Cleaning, Scrubbing
Product Type
Scrubbing Pad
Resistance Properties
Abrasion Resistant, Black Mark Resistant, Clog Resistant, Soil Resistant
Standards
Green Seal Certified, Meets CARB 2010 Standards
Speed - Maximum
600 RPM
Speed - Minimum
175 RPM

Description

Preburnishing Pad, Color Green, Diameter 12 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 12 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing, Features For Daily Use, Excellent Leveling and Fast Dry Time, Ideal for Use on an Autoscrubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.