Surface Preparation Pad, 12In, Maroon, PK10
Mfr # SPP12
Zoro # G4394546
product price:Â $66.95
/pk 10, $6.70/eaKey Features
Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Round
Material
Fiber
Size
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPP12
Zoro #
G4394546
UPC #
00051111031902
Country of Origin
Canada
Dimensions
Floor Pad Size
12 in
Size
12"
Pad/Brush Size
12 in
Diameter
12 in
Fits Machine Size
12 in
Details
Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Round
Material
Fiber
Item
Surface Preparation Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Color
Maroon
Sub-Category
Conditioning and Preparation Pads
Center Hole
3 3/4 in
Shape
Round
Color Family
Brown
Application
Scrubbing
Features
Product Type
Stripping Pad
Speed - Minimum
175 RPM
Standards
Green Seal Certified
Speed - Maximum
600 RPM
Description
Surface Preparation Pad, Color Maroon, Diameter 12 in, Material Fiber, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 12 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Scrubbing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.