Metric Plain Hex Key Hex Key, 11 mm Tip Size, 4 3/4 in Long, 1 1/2 in Short

  • Mfr # 16522

  • Zoro # G4395912


product price:  $4.09
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16522
Zoro #
G4395912
UPC #
037516165220
Country of Origin
United States

Dimensions

Tip Size
11 mm
Arm Length
4 3/4 in
Long Arm Length
4 3/4 in
Short Arm Length
1 1/2 in
Length Family
Short
Short-Arm-Length
1-1/2"
Handle-Length
1-1/2"
Long-Arm-Length
4-3/4"
Arm-Length
4-3/4"
Arm Length - Short
1 1/2 in
Arm Length - Long
4 3/4 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Handle Material
Steel
Handle Color
Gray
Nonsparking
No
Working Angle
90 Degrees
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Blade Material
Alloy steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Style
Tether Capable
End Shape
Hex
Non-Magnetic
No
Tether Ready
No
Number of Ball Ends
0
Grip Style
Plain
Fastener Holding
No
Corrosion Resistant
Yes
Number of Tips
2
Insulated
No
Standards
ANSI B18.3M
Key Shape
L
Driver Material
Alloy Steel
Non-Sparking
No
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Series
Short Bright

Description

Hex Key, Tip Size 11 mm, Long Arm Length 4 3/4 in, Short Arm Length 1 1/2 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.