Metric Plain Hex Key Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 11/16 in Short, 10 PK

  • Mfr # 16605

  • Zoro # G4395955


product price:  $4.69
/pk 10, $0.47/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16605
Zoro #
G4395955
UPC #
037516166050
Country of Origin
United States

Dimensions

Tip Size
2.5 mm
Arm Length
3 1/2 in
Length Family
Long
Short Arm Length
11/16 in
Long Arm Length
3 31/64 in
Long-Arm-Length
3-31/64"
Arm-Length
3-1/2"
Handle-Length
43/64"
Short-Arm-Length
11/16"
Arm Length - Short
11/16 in
Arm Length - Long
3 31/64 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Nonsparking
No
Handle Material
Steel
Blade Material
Alloy steel
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Insulated / Uninsulated
Uninsulated
Handle Color
Gray
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Style
Tether Capable
Number of Ball Ends
0
Grip Style
Plain
Number of Tips
2
Insulated
No
Key Shape
L
Non-Magnetic
No
Standards
ANSI B18.3M
Driver Material
Alloy Steel
End Shape
Hex
Corrosion Resistant
Yes
Non-Sparking
No
Fastener Holding
No
Tether Ready
No
Tether Status
Not Tether Capable
Series
Long Bright
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle

Description

Hex Key, Tip Size 2.5 mm, Long Arm Length 3 31/64 in, Short Arm Length 11/16 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.