Metric Plain Hex Key Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short

  • Mfr # 16624

  • Zoro # G4396052


product price:  $5.89
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16624
Zoro #
G4396052
UPC #
037516166241
Country of Origin
United States

Dimensions

Tip Size
12 mm
Arm Length
9 9/64 in
Long Arm Length
8 15/64 in
Short Arm Length
1 47/64 in
Length Family
Long
Short-Arm-Length
1-47/64"
Arm-Length
9-9/64"
Long-Arm-Length
8-15/64"
Handle-Length
2-9/64"
Arm Length - Short
1 47/64 in
Arm Length - Long
8 15/64 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Blade Material
Alloy steel
Working Angle
90 Degrees
Handle Color
Gray
Nonsparking
No
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Steel
Tether Style
Tether Capable
Grip Style
Plain
Driver Material
Alloy Steel
Tether Ready
No
Fastener Holding
No
Key Shape
L
Number of Ball Ends
0
End Shape
Hex
Non-Magnetic
No
Corrosion Resistant
Yes
Insulated
No
Standards
ANSI B18.3M
Non-Sparking
No
Number of Tips
2
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Tether Status
Not Tether Capable
Series
Long Bright

Description

Hex Key, Tip Size 12 mm, Long Arm Length 8 15/64 in, Short Arm Length 1 47/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.