Torx(R) Plain Torx(R) Key Torx Key, T15 Tip Size, 2 1/8 in Long, 45/64 in Short

  • Mfr # 16815

  • Zoro # G4396077


product price:  $3.49
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16815
Zoro #
G4396077
UPC #
037516168153
Country of Origin
United States

Dimensions

Tip Size
T15
Arm Length
2 1/8 in
Short Arm Length
45/64 in
Length Family
Short
Long Arm Length
2 1/8 in
Long-Arm-Length
2-1/8"
Handle-Length
43/64"
Short-Arm-Length
45/64"
Arm-Length
2-1/8"
Arm Length - Short
45/64 in
Arm Length - Long
2 1/8 in

Details

Item
Torx Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Tether Capable
Tether Capable
Nonsparking
No
Hex/Torx Key Product Grouping
Torx Key
Working Angle
90 Degrees
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Material
Steel
Blade Material
Alloy steel
Handle Color
Black
Tether Style
Tether Capable
Number of Ball Ends
0
End Shape
Torx
Standards
Acument Torx
Driver Material
Alloy Steel
Non-Magnetic
No
Insulated
No
Corrosion Resistant
Yes
Non-Sparking
No
Key Shape
L
Fastener Holding
No
Number of Tips
2
Grip Style
Plain
Tether Ready
No
Handle Shape
Straight
Series
Short Bright
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Torx Key, Tip Size T15, Long Arm Length 2 1/8 in, Short Arm Length 45/64 in, Chrome, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.