Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit

  • Mfr # 577102

  • Zoro # G4404346


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
577102
Zoro #
G4404346
UPC #
662755105517
Country of Origin
Taiwan, Province of China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Arbor Hole Size
5/8"
For Max. Wheel Thickness
1 in
Exhaust Port Size
1-1/2"
Finishing Wheel Diameter
8"
Wheel Width
1"
Wheel Dia.
8"
Overall Height
11 in
Overall Length
19 in
Arbor Size
5/8 in
Overall Width
21 in
Dust Collection Port Size
1 1/2 in
Cord Length
6 ft
For Wheel Diameter - Maximum
8 in
Arbor Diameter
5/8 in
For Wheel Thickness - Maximum
1 in
Wheel Diameter
8 in
Power Cord Length
6 ft

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
Amps
3.5/1.75
Standards
UL Listed
Grinding Wheel Grit
36/60
Voltage
120V
HP
1
Wheels Center-Center
14-1/4"
No Load RPM
3450
Light
No
Hz
60
Includes
Fine and Coarse Vitrified Grinding Wheels
Wheel Material
Aluminum Oxide
Dust Collection
No
Grit
36 and 60
Features
Adjustable Tool Rests, Cast Iron Wheel Guards and Dust Vents, Large Quick-Adjustment Eye Shields, One-Piece Quick-Adjusting Spark Guards, Rubber Mounts
Duty
Heavy Duty
Application
Grinding
Max. Wheel Speed
3,450 RPM
Bearing Type
Ball Bearing
Current
8 A
Frequency
60 Hz
Switch Type
Toggle
Horsepower
1/2 hp
Wheel Distance
14 1/4 in
Lights Included
No
Dust Management
No Dust Management
Number of Speed Settings
1
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts and Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse, Dock Products, Hand Tools, Air Tools)
Wattage
746 W
Motor Speed - Minimum
3,450 RPM
Tool Weight
60 lb
Motor Housing Material
Cast Iron
Includes Dust Management
No Dust Management
Power Cord - Number of Wires
3
Includes Lights
Light Not Included
Motor Speed - Maximum
3,450 RPM

Description

Bench Grinder, For Max. Wheel Dia. 8 in, For Max. Wheel Thickness 1 in, Grinding Wheel Grit 36/60, Arbor Size 5/8 in, Dust Management No Dust Management, Lights Included No, Application Grinding, Bearing Type Ball Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.