Antifatigue Mat, 46 ft. L x 3 ft. W, 7/8" Thickness, Marble, Charcoal
Mfr # 494.78X3X46CH
Zoro # G4408087
product price:Â $1,619.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Color
Charcoal
Width
3 ft.
Material
PVC Surface With PVC Sponge
Thickness
7/8"
Mat Surface Pattern
Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
494.78X3X46CH
Zoro #
G4408087
UPC #
715411746163
Country of Origin
United States
Dimensions
Length
46 ft.
Width
3 ft.
Thickness
7/8"
Details
Item
Antifatigue Mat
Color
Charcoal
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30%
Application
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
For Use With
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
Type
Anti-Fatigue Matting
Description
Tile Top Mat,Charcoal,UltraSoft,3ftx46ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.