Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W

  • Mfr # 55/25 KA

  • Zoro # G4409474


product price:  $8.45
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Cobra Loop Cables, Doors, Gates, Cabinets, Lockers, Toolboxes, Cellar Windows, Sheds, Switchgears, Barriers
Shackle Dia.
5/32 in
Body Color
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55/25 KA
Zoro #
G4409474
UPC #
078217550168
Country of Origin
China

Dimensions

Shackle Dia.
5/32 in
Shackle Height
7/16 in
Shackle Width
7/16 in
Body Thickness
25/64 in
Body Height
29/32 in
Body Width
15/16 in
Shackle Diameter
5/32 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Cobra Loop Cables, Doors, Gates, Cabinets, Lockers, Toolboxes, Cellar Windows, Sheds, Switchgears, Barriers
Body Color
Brass
Shackle Type
Standard Shackle
Includes
Two Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Key Type
Alike
Number of Pins
3 Pin
Keyway Type
Pin Tumbler
Control Key Registration Required
No
Number of Keys
2
Number of Bumpers
0
Lock Body Material
Brass
Environment
Outdoor
Corrosion-Resistant
Yes
Number of Locks in Pack
1
Lock Body Color
Gold
Security Level
General Security
Key Retaining
No
Includes ID Tag
No
Shackle Shape
Rounded
Includes Chain
No
Series
Brass 55
Interchangeable Core
No
Key Locking Mechanism
Pin Tumbler
Lock Body Shape
Rectangular
Includes Dust Cover
No
Includes Lock Cover
No
Locking Mechanism
Double Lever Locking
Shackle Finish
Nano-Protect
Features
Double Bolted
Rekeyable
No
Vertical Shackle Clearance
7/16 in
Horizontal Shackle Clearance
15/32 in
Lock Type
Keyed Padlock
Master Key Included
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/32 in, Shackle Height 7/16 in, Shackle Width 7/16 in, Shackle Material Steel, Body Height 29/32 in, Body Width 15/16 in, Body Thickness 25/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 3 Pin, Key Type Alike, Control Key Registration Required No, Body Color Brass, Keyway Type Abus, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.