Fire Barrier Sealant, 20 oz., Red

  • Mfr # LC120

  • Zoro # G4417813


product price:  $20.99
/ea

Key Features

Color
Red
Material
Latex
Fire Rating
Up to 4 hr
Standards
ASTM E1966 (ANSI UL 2079), ASTM E119, ASTM E814 (UL 1479), UL Classified
Usage Location
Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Through Penetrations, Wall to Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC120
Zoro #
G4417813
UPC #
730573011331
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Item
Fire Barrier Sealant
Color
Red
Material
Latex
Fire Rating
Up to 4 hr
Standards
ASTM E1966 (ANSI UL 2079), ASTM E119, ASTM E814 (UL 1479), UL Classified
Usage Location
Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Through Penetrations, Wall to Wall
Firestop Application
Cables, Concrete Wall, Drywall, Ducts
For Material Type
All Common Construction Surfaces
Series
LC
Resistance Properties
Meets LEED v3 V4 & V4.1 requirements., no asbestos, no PCB's, no inorganic fibers, Non-halogenated
Container Type
Cartridge
Application Method
Caulk Gun
For Use On
Blank opening, Bottom of wall, cables, duct, floor to floor, floor to wall, head of wall, metal pipe, wall to wall
Firestop Type
Sealant/Caulk
Density
10.7 lb/gal
Formulation
Latex Based
Drying Time
2 hr
Maximum Service Temperature
185 Degrees F
Shelf Life
2 yr
Flame Spread Rating
Class A
Smoke Developed Index
10
STC Rating
61
Watertight
No
Flame Spread Index
0
Minimum Application Temperature
35 Degrees F
Maximum Application Temperature
100 Degrees F
Non-Toxic
No
Paintable
Yes
For Location
Construction Joints, Through Penetrations
Fire Resistance Type
Endothermic

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 20 oz, Container Type Cartridge, Drying Time 2 hr, Expansion Temperature Not Applicable, Fire Rating 4 hr, Fire Resistance Type Endothermic, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Blank opening, Bottom of wall, cables, duct, floor to floor, floor to wall, head of wall, metal pipe, wall to wall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.