Shears, Bent, 8 In. L, Stainless Steel
Mfr # 18213
Zoro # G4418285
product price:Â $24.85
/eaKey Features
Overall Length
8"
Blade Material
Stainless Steel
Handle Style
Bent
Handle Material
Rubber
Tip Shape
Pointed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
18213
Zoro #
G4418285
UPC #
015829182134
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8"
Length of Cut
3 in
Blade Length
8 in
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Unfinished, Blade Length 8 in, Blade Material Stainless Steel, Cutting Action Bent, Cutting Capacity Burlap, Denim, Leather, Thick Tailor Fabrics, Cutting Edge Type Serrated, Features Serrated Edge to Grip Work Material, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Offset
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.