Sanding Belt, 6 in W, 48 in L, Coated, Ceramic, 50 Grit, Not Applicable, 984F, Maroon
Mfr # 7010363528
Zoro # G4422089
product price:Â $40.85
/ea
Sold in multiples of 20 for $817.00
Key Features
Abrasive Type
Coated
Width
6 in
Length
48 in
Abrasive Material
Ceramic
Series
984F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7010363528
Zoro #
G4422089
UPC #
00076308643058
Country of Origin
United States
Dimensions
Width
6 in
Length
48 in
Overall Length
48 in
Overall Width
6 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
50
Abrasive Material
Ceramic
Series
984F
Color
Maroon
Backing Weight
YF
Backing Material
Polyester
Belt Joint Type
Butt Joint
Bond Type
Resin
Flexibility Type
Single
Resistance Properties
Heat
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series 984F, Grade Not Applicable, Overall Length 48 in, Overall Width 6 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.