1/2 in Drive Impact Socket Standard Socket, black oxide, 1/2" Drive, 36mm Size
Mfr # 34286
Zoro # G4423036
product price:Â $42.29
/eaKey Features
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Drive Type
Square
Output Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
34286
Zoro #
G4423036
UPC #
025141342864
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
36mm
Overall Length
3 1/2 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Drive Type
Square
Output Type
Hex
Impact Rated
No
Category Type
Impact Socket
Material
Alloy Steel
Features
Corrosive Tested Tough Resistant
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.