1/2 in Drive Flex Impact Socket Standard Socket, black oxide, Flex 21mm Size, 3" L
Mfr # 34371
Zoro # G4423456
product price:Â $46.45
/eaKey Features
Overall Length
3 in
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
34371
Zoro #
G4423456
UPC #
025141343717
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
21mm
Overall Length
3 in
Socket Depth
Standard
Details
Item
Flex Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Material
Alloy Steel
Impact Rated
No
Drive Type
Square
Category Type
Impact Socket
Features
Thin Wall
Output Type
Hex
Description
Flex Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.