1/4 in Drive, 5mm Metric, Socket, 12 Points, Steel, Chrome, 5 mm

  • Mfr # 44702

  • Zoro # G4426782


product price:  $12.30
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
Metric
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44702
Zoro #
G4426782
UPC #
025141447026
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
5mm
Overall Length
2 in
Socket Sizes
5mm
Socket Depth
Deep
Socket Size
5 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Drive Type
Hand
Features
Corrosion Resistant
Output Type
12 pt
Material
Alloy Steel
Socket Type
Deep
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
Metric
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Locking
No
Non-Sparking
No
Insulated
No
Tether Ready
No
Socket Shape
12-Point
Product Type
Socket
Type
Deep
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 5 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.