Sanding Sheet, 11" L, 9" W, Medium, 80 Grit, PK50
Mfr # 78072775790
Zoro # G4429098
product price:Â $83.89
/pk 50, $1.68/ea
Free Shipping & Returns
Key Features
Backing Material
Paper
Width
9 in
Length
11 in
Grade
Fine
Series
C0414W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072775790
Zoro #
G4429098
UPC #
055395107971
Country of Origin
Brazil
Dimensions
Width
9 in
Length
11 in
Overall Length
11 in
Overall Width
9 in
Details
Item
Sanding Sheet
Grit
80
Backing Material
Paper
Grade
Fine
Series
C0414W
Backing Weight
C
Abrasive Type
Coated
Color
Black
Abrasive Material
Silicon Carbide
Coating Coverage
Open
Resistance Properties
Water
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 80, Series C0414W, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.