1/2 in Drive, 30mm Metric Socket, 12 Points, Steel, Chrome, 30 mm
Mfr # 48030
Zoro # G4435252
product price:Â $31.15
/eaKey Features
Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/4 in
SAE or Metric
Metric
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48030
Zoro #
G4435252
UPC #
025141480306
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
30mm
Overall Length
3 1/4 in
Socket Sizes
30mm
Socket Depth
Deep
Socket Size
30 mm
Description
Socket, Socket Size 30 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.