
Mobile Storage Cabinet, 36" W, 36" Height, 500 lb.
Mfr # 4402K
Zoro # G4437627
product price:Â $938.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Beige
Material
Oak
Overall Depth
36 in
Width
36"
Load Capacity
500 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4402K
Zoro #
G4437627
UPC #
874002000975
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Width
36"
Caster Dia.
4"
Caster Size
4 in
Height
36"
Depth
24"
Top Thickness
1-1/4"
Overall Width - Maximum
36 in
Description
Touchdown Cabinet, Height 36 in, Width 36 in, Depth 24 in, Color Beige, Material Oak
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.