Combination Wrench, Metric, 20mm Size

  • Mfr # 88520

  • Zoro # G4440423


product price:  $44.59
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
20 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88520
Zoro #
G4440423
UPC #
025141885200
Country of Origin
China

Dimensions

Overall Length
11 1/2 in
Head Size
20 mm
Wrench Length Style
Long
Head Thickness
5/16 in, 7/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Wrench Product Grouping
Wrenches
Insulated
No
Single End/Double End
Double End
Reversing
No
Anti-Slip Design
No
Head Movement
Fixed
Wrench Shape
Straight
Standards
ASME B107.100
Handle Type
One Piece
Corrosion Resistant
Yes
Handle Color
Silver
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Opening Type
Rounded
Measurement Type
Metric
Non-Magnetic
No
Nonsparking
No
Weight
0.638 lb
Head Type
Offset
Ratcheting
No
Opening Angle (Deg.)
15 Degrees

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 20 mm, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.