Duct Tape, Red, 60-1/8 yd L, 1-7/8 in W

  • Mfr # 105469

  • Zoro # G4443559


product price:  $10.15
/ea

Key Features

Tape Color Family
Red
Tape Color
Red
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene film with a cloth carrier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
105469
Zoro #
G4443559
UPC #
040074023673
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
47.6 mm
Duct Tape Thickness
9.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
9 mil
Diameter
5.996
Width
5.996IN
Thickness
9 mil
Length
5.996IN
Size
48mm x 55m
Height
1.89IN
Core Size
3"

Details

Tape Color Family
Red
Item
Duct Tape
Tape Color
Red
Material
Polyethylene film with a cloth carrier
Tensile Strength
20 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Red
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
PC 599
Standards
ASTM, PSTC, UL 723, FSI 0/SDI 0
Duct Tape Type
Duct Tape
Tape Shape
Continuous Roll
Tape Adhesive
Rubber
Adhesion Strength
90 oz/in
Performance Temp.
35 Degrees to 200 Degrees F
Adhesive
Natural rubber adhesive
Tape Tensile Strength
26 lb/in
Tape Elongation
20 %
Temperature Range
45 Degrees to 200 Degrees F
Weight
1.584LB
Tensile (Breaking Strength)
26 lbs/in width
Elongation
20%
Adhesion to Stainless Steel
80 oz/in width
Number of Adhesive Sides
1
Product Form
Continuous Roll
Duty Rating
Standard Duty
Environment
Indoor and Outdoor
Tape Type
Duct & Repair Tape
Brand and Series
Shurtape PC 599
Tape Adhesive Format
Single-Sided
Tape Sub-Type
General Purpose Duct Tape
Adhesion to Steel
115 oz/in
Minimum Tape Performance Temperature
45 Degrees F
Tape Brand
SHURTAPE
Tape Resistance Properties
Water-Resistant
Maximum Tape Performance Temperature
200 Degrees F
Tape Backing Construction
Cloth
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
Specifications Met
ASTM, PSTC

Description

Adhesion to Steel 115 oz/in, Tape Brand SHURTAPE, Clean Removal Time 30 day, Construction, General Maintenance and Repair, Home/Office, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 009, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Red, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.