Carbide Bur, Single Cut, 5/8in Cut L, SC1

  • Mfr # 19158

  • Zoro # G4444785


product price:  $12.59
/ea

Key Features

Cutting Edge Type
Inox Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19158
Zoro #
G4444785
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Inox Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-1
Type
Bur
Shank Material
Carbide
Max. RPM
65,000
Application
Metal Removal
Item
Carbide Bur
Coating
Bright (Uncoated)
Cut Type
Inox
Head Material
Carbide
Head Shape
Cylinder
Number of Ends
Single End
Max. Speed
65,000 RPM
Abrading Application
Heavy Stock Removal, Deburring, Milling
End Type
Radius
Material Application
Stainless Steel
Material Category Application
Stainless Steel
Primary Material Application
Stainless Steel, Titanium
Operating Speed - Maximum
32,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Inox, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-1, Primary Material Application Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.