Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10

  • Mfr # K7350G

  • Zoro # G4447807


product price:  $123.99
/pk 10, $12.40/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
6.4 mil
Tape Width
3"
Tape Length
450"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K7350G
Zoro #
G4447807
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.4 mil
Tape Width
3"
Tape Length
450"
Thickness
6.40 mil
Length
137m
Width
3
Outside Width
3
Outside Length
450
Metric Tape Width
76.2 mm
Metric Tape Length
137.16 m
Imperial Tape Length
450 ft
Tape Roll Diameter
7.23 in
Imperial Tape Width
3 in

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Shape
Continuous Roll
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Tensile Strength
74 lb./in.
Tape Elongation
0 %
Performance Temp.
0 Degrees to 120 Degrees F
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Max. Tape Performance Temp.
Not Rated
Tape Paper Weight
3.09 lbs.
Shape
Continuous Roll
Color
NATURAL
Series
250
Material
Fiberglass Reinforced Paper
Tape Tensile Strength
74 lb/in
Legend
No legend
Shear Strength
Not Rated
Standards
Not Rated
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 40 lbs/18 kg.
Type
Water Activated Tape
Package Configuration
Roll
Basis Weight
3.1 lb
Tape Strength Rating
Light Duty
Shelf Life
12 mo
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 74 lb/in, Tape Thickness 6.4 mil, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Metric Tape Length 137.16 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Package Configuration Roll, Series 250, Shelf Life 12 mo, Tape Adhesive Strength Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.