Intertape Polymer Carton Sealing Tape, 3 In. x 375 Ft., PK8

  • Mfr # K70011G

  • Zoro # G4448035


product price:  $120.99
/pk 8, $15.12/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
7.2 mil
Tape Width
3"
Tape Length
375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K70011G
Zoro #
G4448035
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.2 mil
Tape Width
3"
Tape Length
375"
Length
375 ft.
Thickness
7.20 mil
Width
3
Outside Length
375
Outside Width
3
Metric Tape Length
114.3 m
Imperial Tape Width
3 in
Tape Roll Diameter
7.21 in
Imperial Tape Length
375 ft
Metric Tape Width
76.2 mm

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Shape
Continuous Roll
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Machine
Min. Tape Performance Temp.
Not Rated
Performance Temp.
0 Degrees to 120 Degrees F
Tensile Strength
84 lb./in.
Tape Paper Weight
2.81 lbs.
Tape Elongation
0 %
Shear Strength
Not Rated
Standards
Not Rated
Series
270
Max. Tape Performance Temp.
Not Rated
Legend
No legend
Color
NATURAL
Shape
Continuous Roll
Material
Fiberglass Reinforced Paper
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Tensile Strength
84 lb/in
Type
Water Activated Tape
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 75 pounds (35 kg).
Package Configuration
Roll
Basis Weight
2.81 lb
Tape Strength Rating
Standard Duty
Shelf Life
12 mo
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 84 lb/in, Tape Thickness 7.2 mil, Imperial Tape Length 375 ft, Imperial Tape Width 3 in, Metric Tape Length 114.3 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Package Configuration Roll, Series 270, Shelf Life 12 mo, Tape Adhesive Strength Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.