Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Dipped, Polyurethane, Gray, Medium (Sz 8), 1 Pair

  • Mfr # 11-644

  • Zoro # G4450196


product price:  $8.59
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,White
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-644
Zoro #
G4450196
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
9.25 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
557
Glove Construction
Seamless Knit
Thumb Style
Full
Puncture Resistant
Yes
Standards
ANSI/ISEA
Suggested Use Environment
Dry/Light Oil
Finger Material
Polyurethane
Abrasion Resistant
Yes
Cut Resistant
Yes
ANSI/ISEA Puncture Force
97 N
ANSI/ISEA Puncture Level
2
Application
Assembly Involving Metal Components, Glass Handling, Part Stampint, Wiring
Palm Material
Polyurethane
Stitching Material
Polyester
Glove Cut
Gunn
Weight
Medium
Glove Hand Style
Left and Right
Silicone-Free
No
Latex-Free
No
Brand and Series
Ansell Hyflex(R) 11-644
ANSI/ISEA Abrasion Cycles
21,865
Glove Back Material
Hi Performance Polyethylene (HPPE)
Insulated
No
Includes Finger Fourchettes
No
Fabric Weight
13 gauge
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Finger Coverage
Full Finger
Pairs per Package
12
Double-Dipped
No
Glove Coating Color
Gray
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Reversible
No
Touchscreen Compatible
No
Hem Style
Finished
EN 388 Rating
4342B
Glove Lining Material
HPPE
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4342B, Glove Insulation Weight 13 gauge, Standards ANSI/ISEA, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.